FAG

FAG Double-row spherical roller bearing Cylindrical bore 22232-E1A-XL-M

  • ERIKS:11831898
  • Manufacturer:4026677851383
Image 1
Save to list

€1,694.00/ pieceexcl. VAT

€2,049.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.4 kN
Dynamic load rating
1.15 kN
Limiting speed
2.65 rpm
Reference speed
1.9 rpm