

€1,338.95/ pieceexcl. VAT
€1,620.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.4 kN |
Dynamic load rating | 1.15 kN |
Limiting speed | 2.65 rpm |
Reference speed | 1.9 rpm |
€1,272.08/ pieceexcl. VAT
€1,539.22incl. VAT
Estimated delivery date - 10/11/2026