

€865.32/ pieceexcl. VAT
€1,047.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 68 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.04 kN |
Dynamic load rating | 870 kN |
Limiting speed | 3.15 rpm |
Reference speed | 2.25 rpm |
€868.90/ pieceexcl. VAT
€1,051.37incl. VAT
Estimated delivery date - 10/11/2026