FAG

FAG Double-row spherical roller bearing Cylindrical bore 22226-E1-XL-C4

  • ERIKS:14177765
Image 1
Save to list

€709.68/ pieceexcl. VAT

€858.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
64 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
890 kN
Dynamic load rating
760 kN
Limiting speed
3.35 rpm
Reference speed
2.5 rpm