

€676.18/ pieceexcl. VAT
€818.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 890 kN |
Dynamic load rating | 760 kN |
Limiting speed | 3.35 rpm |
Reference speed | 2.5 rpm |
€688.79/ pieceexcl. VAT
€833.44incl. VAT
3 In stock - Estimated delivery date 06/11/2026