FAG

FAG Double-row spherical roller bearing Cylindrical bore 22224-E1-XL-C2

  • ERIKS:14177475
Image 1
Save to list

€565.21/ pieceexcl. VAT

€683.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
58 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
740 kN
Dynamic load rating
640 kN
Limiting speed
3.65 rpm
Reference speed
2.7 rpm