

€367.15/ pieceexcl. VAT
€444.25incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 475 kN |
Dynamic load rating | 430 kN |
Limiting speed | 4.55 rpm |
Reference speed | 3.15 rpm |
€314.74/ pieceexcl. VAT
€380.84incl. VAT
33 In stock - Estimated delivery date 06/11/2026