FAG

FAG Double-row spherical roller bearing Cylindrical bore 22219-E1-XL

  • ERIKS:11660390
  • Manufacturer:4026677809094
Image 1
Save to list

€319.47/ pieceexcl. VAT

€386.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
43 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
415 kN
Dynamic load rating
380 kN
Limiting speed
4.85 rpm
Reference speed
3.3 rpm
Alternatives

€280.79/ pieceexcl. VAT

€339.76incl. VAT

11 In stock - Estimated delivery date 06/11/2026