FAG

FAG Double-row spherical roller bearing Cylindrical bore 22218-E1A-XL-M

  • ERIKS:11831869
  • Manufacturer:4026677850447
Image 1
Save to list

€366.14/ pieceexcl. VAT

€443.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
40 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
375 kN
Dynamic load rating
345 kN
Limiting speed
5.2 rpm
Reference speed
3.4 rpm