FAG

FAG Double-row spherical roller bearing Cylindrical bore 22216-E1-XL-C2

  • ERIKS:14177467
Image 1
Save to list

€224.15/ pieceexcl. VAT

€271.22incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
33 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
270 kN
Dynamic load rating
250 kN
Limiting speed
6.2 rpm
Reference speed
3.55 rpm