FAG

FAG Double-row spherical roller bearing Cylindrical bore 22214-E1A-XL-M-C3

  • ERIKS:12037824
  • Manufacturer:4026677847331
Image 1
Save to list

€285.99/ pieceexcl. VAT

€346.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
226 kN
Dynamic load rating
211 kN
Limiting speed
6.7 rpm
Reference speed
3.95 rpm