

€166.83/ pieceexcl. VAT
€201.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 226 kN |
Dynamic load rating | 211 kN |
Limiting speed | 6.7 rpm |
Reference speed | 3.95 rpm |
€181.19/ pieceexcl. VAT
€219.24incl. VAT
Estimated delivery date - 10/11/2026