

€253.41/ pieceexcl. VAT
€306.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 210 kN |
Dynamic load rating | 202 kN |
Limiting speed | 7 rpm |
Reference speed | 4.2 rpm |