FAG

FAG Double-row spherical roller bearing Cylindrical bore 22213-E1-XL-C4

  • ERIKS:14177460
Image 1
Save to list

€144.92/ pieceexcl. VAT

€175.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
210 kN
Dynamic load rating
202 kN
Limiting speed
7 rpm
Reference speed
4.2 rpm