FAG

FAG Double-row spherical roller bearing Cylindrical bore 22211-E1-XL-C2

  • ERIKS:13182046
Image 1
Save to list

€111.55/ pieceexcl. VAT

€134.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
25 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
130 kN
Dynamic load rating
129 kN
Limiting speed
9 rpm
Reference speed
4.65 rpm
Alternatives

€109.40/ pieceexcl. VAT

€132.37incl. VAT

Estimated delivery date - 10/11/2026