FAG

FAG Double-row spherical roller bearing Cylindrical bore 22208-E1-XL-C4

  • ERIKS:11831838
  • Manufacturer:4026677804693
Image 1
Save to list

€94.60/ pieceexcl. VAT

€114.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
91 kN
Dynamic load rating
101 kN
Limiting speed
10.5 rpm
Reference speed
6.2 rpm
Alternatives

€96.82/ pieceexcl. VAT

€117.15incl. VAT

Estimated delivery date - 10/11/2026