

€80.88/ pieceexcl. VAT
€97.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 42.5 kN |
Dynamic load rating | 48.5 kN |
Limiting speed | 14.4 rpm |
Reference speed | 9.2 rpm |
€65.89/ pieceexcl. VAT
€79.73incl. VAT
138 In stock - Estimated delivery date 09/11/2026