FAG

FAG Double-row spherical roller bearing Cylindrical bore 21315-E1-XL-C4

  • ERIKS:14178864
Image 1
Save to list

€286.69/ pieceexcl. VAT

€346.89incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
325 kN
Dynamic load rating
305 kN
Limiting speed
5.7 rpm
Reference speed
3.75 rpm