FAG

FAG Double-row spherical roller bearing Cylindrical bore 21313-E1-XL

  • ERIKS:11660360
  • Manufacturer:4026677959850
Image 1
Save to list

€211.49/ pieceexcl. VAT

€255.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
33 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
270 kN
Dynamic load rating
250 kN
Limiting speed
6.2 rpm
Reference speed
3.6 rpm
Alternatives

€185.42/ pieceexcl. VAT

€224.36incl. VAT

Estimated delivery date - 10/11/2026