FAG

FAG Double-row spherical roller bearing Cylindrical bore 21311-E1-XL

  • ERIKS:11660329
  • Manufacturer:4026677904638
Image 1
Save to list

€159.36/ pieceexcl. VAT

€192.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
155 kN
Dynamic load rating
160 kN
Limiting speed
8.1 rpm
Reference speed
5.1 rpm
Alternatives

€140.10/ pieceexcl. VAT

€169.52incl. VAT

4 In stock - Estimated delivery date 06/11/2026