

€100.82/ pieceexcl. VAT
€121.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 74 kN |
Dynamic load rating | 83 kN |
Limiting speed | 10.9 rpm |
Reference speed | 6.8 rpm |
€88.88/ pieceexcl. VAT
€107.54incl. VAT
7 In stock - Estimated delivery date 09/11/2026