

€102.76/ pieceexcl. VAT
€124.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 112 |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 19.4 kN |
Static load rating | 6.5 kN |
Reference speed | 10100 rpm |
Limiting speed | 10100 rpm |