

€87.78/ pieceexcl. VAT
€106.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 112 |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 16 kN |
Static load rating | 5.1 kN |
Reference speed | 11600 rpm |
Limiting speed | 11600 rpm |
€94.33/ pieceexcl. VAT
€114.14incl. VAT
Estimated delivery date - 10/11/2026