

€61.09/ pieceexcl. VAT
€73.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 112 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 12.3 kN |
Static load rating | 3.3 kN |
Reference speed | 15500 rpm |
Limiting speed | 15500 rpm |