

€49.45/ pieceexcl. VAT
€59.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 17.6 kN |
Static load rating | 4.3 kN |
Reference speed | 13800 rpm |
Limiting speed | 15000 rpm |