

€48.56/ pieceexcl. VAT
€58.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 19 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 14.9 kN |
Static load rating | 3.55 kN |
Reference speed | 14900 rpm |
Limiting speed | 17000 rpm |