

€37.89/ pieceexcl. VAT
€45.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 12.9 kN |
Static load rating | 3.2 kN |
Reference speed | 13300 rpm |
Limiting speed | 17800 rpm |