

€36.11/ pieceexcl. VAT
€43.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 9.8 kN |
Static load rating | 2.28 kN |
Reference speed | 14800 rpm |
Limiting speed | 20500 rpm |