

€319.54/ pieceexcl. VAT
€386.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 11 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |