






€106.92/ pieceexcl. VAT
€129.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4300 |
Type | 4308 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 67 kN |
Static load rating | 48 kN |
Reference speed | 6300 rpm |
Limiting speed | 6100 rpm |
€93.61/ pieceexcl. VAT
€113.27incl. VAT
9 In stock - Estimated delivery date 10/11/2026