






€568.64/ pieceexcl. VAT
€688.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4218 |
Execution | Double row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 113 kN |
Static load rating | 123 kN |
Reference speed | 4100 rpm |
Limiting speed | 3300 rpm |