






€319.54/ pieceexcl. VAT
€386.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4216 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 81 kN |
Static load rating | 90 kN |
Reference speed | 4200 rpm |
Limiting speed | 3800 rpm |