






€266.16/ pieceexcl. VAT
€322.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4215 |
Execution | Double row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 72 kN |
Static load rating | 76 kN |
Reference speed | 4450 rpm |
Limiting speed | 4100 rpm |
€221.09/ pieceexcl. VAT
€267.52incl. VAT
Estimated delivery date - 12/11/2026