






€154.96/ pieceexcl. VAT
€187.50incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4212 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 56 kN |
Static load rating | 56 kN |
Reference speed | 5400 rpm |
Limiting speed | 5000 rpm |
€131.57/ pieceexcl. VAT
€159.20incl. VAT
Estimated delivery date - 12/11/2026