






€130.91/ pieceexcl. VAT
€158.40incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4211 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 43 kN |
Static load rating | 42.5 kN |
Reference speed | 5900 rpm |
Limiting speed | 5700 rpm |
€125.07/ pieceexcl. VAT
€151.33incl. VAT
Estimated delivery date - 11/11/2026