






€77.12/ pieceexcl. VAT
€93.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4208 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 42 kN |
Static load rating | 34.5 kN |
Reference speed | 7500 rpm |
Limiting speed | 7200 rpm |
€62.53/ pieceexcl. VAT
€75.66incl. VAT
24 In stock - Estimated delivery date 10/11/2026