






€65.39/ pieceexcl. VAT
€79.12incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4207 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 39.5 kN |
Static load rating | 30 kN |
Reference speed | 8700 rpm |
Limiting speed | 7900 rpm |
€60.56/ pieceexcl. VAT
€73.28incl. VAT
21 In stock - Estimated delivery date 10/11/2026