






€34.11/ pieceexcl. VAT
€41.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4200 |
Execution | Double row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.3 kN |
Static load rating | 4.75 kN |
Reference speed | 21600 rpm |
Limiting speed | 21800 rpm |
€28.50/ pieceexcl. VAT
€34.49incl. VAT
195 In stock - Estimated delivery date 10/11/2026