

€64.63/ pieceexcl. VAT
€78.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 39 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 10 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 5.2 kN |
Static load rating | 4.1 kN |
With sealing | Yes |