FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3903-2RS

  • ERIKS:14177244
Image 1
Save to list

€64.63/ pieceexcl. VAT

€78.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
39
Execution
Double row
Inner Diameter
17 mm
Outer Diameter
30 mm
Width
10 mm
Contact angle
25 °
Cage
Steel
Dynamic load rating
5.2 kN
Static load rating
4.1 kN
With sealing
Yes