

€312.14/ pieceexcl. VAT
€377.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 38 |
Execution | Double row |
Inner Diameter | 90 mm |
Outer Diameter | 115 mm |
Width | 19 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 27 kN |
Static load rating | 35.5 kN |
With sealing | Yes |