

€189.07/ pieceexcl. VAT
€228.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 38 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 15 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 19.2 kN |
Static load rating | 24.8 kN |
With sealing | Yes |