

€74.74/ pieceexcl. VAT
€90.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 38 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 10 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 6.5 kN |
Static load rating | 6.8 kN |
With sealing | Yes |