

€543.45/ pieceexcl. VAT
€657.57incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 63.5 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 159 kN |
Static load rating | 128 kN |
With sealing | Yes |