FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3313-2Z

  • ERIKS:14176985
Image 1
Save to list

€449.29/ pieceexcl. VAT

€543.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
58.7 mm
Contact angle
30 °
Cage
Steel
With sealing
Yes