FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3313-2RS-C3

  • ERIKS:14176988
Image 1
Save to list

€467.82/ pieceexcl. VAT

€566.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
58.7 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
158 kN
Static load rating
125 kN
With sealing
Yes