

€467.82/ pieceexcl. VAT
€566.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 58.7 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 158 kN |
Static load rating | 125 kN |
With sealing | Yes |