

€241.70/ pieceexcl. VAT
€292.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 44.4 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 93 kN |
Static load rating | 70 kN |
Weight | 1.814 kg |
With sealing | Yes |
€231.31/ pieceexcl. VAT
€279.89incl. VAT
Estimated delivery date - 11/11/2026