

€197.22/ pieceexcl. VAT
€238.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 39.7 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 72 kN |
Static load rating | 54 kN |
Weight | 1.36 kg |
With sealing | Yes |
€189.71/ pieceexcl. VAT
€229.55incl. VAT
Estimated delivery date - 11/11/2026