

€122.48/ pieceexcl. VAT
€148.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 34.9 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 55 kN |
Static load rating | 36.5 kN |
Weight | 0.736 kg |
With sealing | Yes |